R Series Wire Guard in White

Part #MRWG14WH  |  Item #7736952  |  Manufacturer Part #RWG14-WH

$ 33.92 EACH

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This product can protect the light bulb.
  • Constructed from metal
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • Professional installation recommended.

Specifications

Collection: R Series

Color Finish: White

Color Finish Category: Whites

Height: 3-1/2 in

MA Approved: No

UL Listed: Yes

WaterSense Labeled: No

Width: 14 in