R Series Wire Guard in White

Part #MRWG10  |  Manufacturer Part #RWG10-WH

Starting at
$ 21.90 EACH

Color/Finish:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This product can protect the light bulb.
  • Constructed from metal
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • Professional installation recommended.

Documents

Specifications

Bulb Type: Incandescent

Collection: R Series

Color Finish: White

Color Finish Category: Whites

Height: 2-1/2 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

MA Approved: No

UL Listed: Yes

Volts: 110/120V

WaterSense Labeled: No

Width: 10 in