Ritner 5-Light 40 in. Wide Chandelier in Antique Silver (300W)

Part #M3245AS  |  Item #7731117  |  Manufacturer Part #3245-AS

$ 370.09 EACH
(Pricing is for Antique Silver)

Color/Finish:
Antique Silver

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Compatible with standard wall dimmer
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for dry location.
  • Professional installation recommended.

Documents

Specifications

Collection: Ritner

Color Finish: Antique Silver

Color Finish Category: Silver Tones

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 56 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Up Lighting

Lighting Style: Transitional

MA Approved: No

Number Of Lights: 5

UL Listed: Suitable for Dry Locations

Volts: 110/120V

WaterSense Labeled: No

Watts: 60

Width: 12 in