14 in. 100W 1-Light Medium E-26 Pendant Light with Inside Etched Glass in Satin Green
R Series 14 in. 100W 1-Light Medium E-26 Pendant Light with Inside Etched Glass in Satin Green
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compatible with standard wall dimmer
- 1 year limited manufacture's warranty
- Place this fixture over your kitchen island, dining room table or even in your hallway.
- This item is rated for damp location.
- Professional installation recommended.
- This item is cUL listed
- This item is UL listed
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Kitchen
- Collection:
- R Series
- Color Finish Category:
- Greens
- Color Finish Name:
- Satin Green
- Diameter:
- 14 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Inside Etched
- Height:
- 11-1/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- MA Approved -:
- No
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 100 W
- Weight:
- 7 lb
- Width:
- 18 in