Millennium Lighting

RLM 200W 1-Light Medium E-26 Pendant Light in Satin Green

Part #MRDBC10SG  |  Manufacturer Part #RDBC10-SG

Color/Finish:
Satin Green

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bulbs included: No
  • Length of wire: 12"
  • Total wattage: 200W

Documents

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: RLM

Color Finish: Satin Green

Color Finish Category: Greens

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 11 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A21

Lighting Direction: Down Lighting

Lighting Style: Traditional

Number Of Lights: 1

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 200

Width: 10 in