14 x 10 in. 200W 2-Light Medium E-26 Vanity Fixture in Burnished Gold

You last purchased this on
 
Millennium Lighting

Roanoke 14 x 10 in. 200W 2-Light Medium E-26 Vanity Fixture in Burnished Gold

This product requires certification to purchase.
Brand image
You last purchased this on
 
Millennium Lighting

Roanoke 14 x 10 in. 200W 2-Light Medium E-26 Vanity Fixture in Burnished Gold

  • Fast #
  • Part #M7052BG
  • Item #7731232
  • Manufacturer Part #7052-BG
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Burnished Gold Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Bulbs included: No
  • Total wattage: 200W
  • Extension: 8"
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Roanoke
Color Finish Category:
Gold Tones
Color Finish Name:
Burnished Gold
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Florentine Scavo
Height:
10 in
Installation Type:
Wall Mount
Length:
8 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
MA Approved -:
No
Number of Lights:
2
UL Listed:
Yes
Volts:
110/120V
WaterSense Labeled:
No
Watts:
100 W
Width:
14 in