30 x 12 in. 400W 4-Light Medium E-26 Vanity Fixture in Burled Bronze with Silver

You last purchased this on
 
Millennium Lighting

Roanoke 30 x 12 in. 400W 4-Light Medium E-26 Vanity Fixture in Burled Bronze with Silver

This product requires certification to purchase.
Brand image
You last purchased this on
 
Millennium Lighting

Roanoke 30 x 12 in. 400W 4-Light Medium E-26 Vanity Fixture in Burled Bronze with Silver

  • Fast #
  • Part #M7054BBS
  • Item #7731440
  • Manufacturer Part #7054-BB/S
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Burled Bronze/Silver Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Compatible with standard wall dimmer
  • Professional installation recommended.
  • This item is rated for damp location.
  • Meets CSA standards
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Roanoke
Color Finish Category:
Bronze Tones
Color Finish Name:
Burled Bronze/Silver
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Florentine Scavo
Height:
12 in
Installation Type:
Wall Mount
Length:
8 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
MA Approved -:
No
Number of Lights:
4
UL Listed:
Suitable for Damp Locations
Volts:
110/120V
WaterSense Labeled:
No
Watts:
100 W
Width:
30 in