Millennium Lighting

Robins 60W 1-Light Medium E-26 Outdoor Pendant in Powder Coat Black

Part #M2524PBK  |  Manufacturer Part #2524-PBK

Color/Finish:
Powder Coat Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Constructed from metal
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • This item is cUL listed
  • This item is rated for wet location.
  • Professional installation recommended.

Documents

Specifications

Collection: Robins

Color Finish: Powder Coat Black

Color Finish Category: Blacks

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 12 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Traditional

Number Of Lights: 1

UL Listed: Suitable for Wet Locations

Watts: 60

Width: 9 in