Millennium Lighting
Tulsa 360W 6-Light Candelabra E-12 Chandelier in Rubbed Bronze
Part #M806RBZ | Item #7732975 | Manufacturer Part #806-RBZ
Product Details
- Place this fixture to the side of your kitchen, bathroom, bedroom, foyer or any room to accent your decor.
- Compatible with standard wall dimmer
- 1 year limited manufacture's warranty
- This item is UL listed
- Meets CSA standards
- This item is rated for dry location.
- Professional installation recommended.
Documents
Specifications
Collection: Tulsa
Color Finish: Rubbed Bronze
Color Finish Category: Bronze Tones
Dimmable: No
ETL Listed: No
Energy Star Compliant: No
Glass Type: Clear
Height: 21 in
Installation Type: Ceiling Mount
Light Bulb Base Type: Candelabra E-12
Lighting Direction: Up Lighting
Lighting Style: Traditional
Number Of Lights: 6
UL Listed: Suitable for Dry Locations
Watts: 60
Width: 24 in