4-1/2 in. Spring Loaded Carabiner
4-1/2 in. Spring Loaded Carabiner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Twist-lock carabiner
Documents
Specifications
- ANSI:
- ANSI Z359
- Material:
- Steel
- Size:
- 1 in
- Type:
- M17D1
- Width:
- 4-1/2 in
- Work Load Limit:
- 181 lb