400 lb. Sliding Beam Anchor
400 lb. Sliding Beam Anchor
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Once attached, the unit slides along the beam with the worker to provide increased safety, mobility and productivity
- Lightweight, stainless steel/aluminum construction
- Connects horizontally to I- or H- beam flanges from 4 inches to 12 inches
- Remains fixed to fhe beam
- Fixed Shadow Beam Anchor is designed for use horizontally or vertically, firmly gripping a beam or column to provide a temporary or permanent anchorage attachment
Specifications
- Material:
- Steel
- Product Type:
- Anchor
- Type:
- M8811
- Work Load Limit:
- 400 lb