6 ft. Cross Arm Strap

Part #M81836FTGN  |  Item #446330

$ 38.15 EACH

Length:

6 ft
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Designed to wrap around approved I-beams for a secure attachment point for lanyards and self-retracting lifelines
  • Maximum capacity: 400 lbs

Specifications

Color Finish: Green

Length: 6 ft

Type: M81836FTGN

Work Load Limit: 400