6 ft. Double Leg Lanyard with Locking Snap Hook (Harness) X 2 Locking Rebar Hooks (Anchorage)

Part #M8798RSS6FTGN  |  Item #3827103

$ 173.30 EACH

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stretch Stop® lanyards contract 6' to 4' greatly reducing the chances of tripping, snagging or dragging
  • SofStop Shock absorber pack is designed with a specially-woven inner core that smoothly expands to reduce fall arrest forces
  • Snap hooks with a 5,000 lb. gate load capacity

Specifications

ANSI Specifications: ANSI A10.32

CSA Certified: CSA Z259.11

Length: 6 ft

Material: [Zinc Plated Steel, Woven, Plastic]

Material Type: [Polyester, Nylon]

OSHA Specifications: OSHA 1910.66;OSHA 1926.502

Weight: 4.45

Work Load Limit: 310