6 ft. Shock Absorbing Lanyard Hook with Rebar Hook and Twin-Leg

Part #M88786R6FTYL  |  Item #1348197

Length:

6 ft

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 6 ft. web lanyard w/ SofStop shock absorber pack.
  • SofStop pack is designed with a special woven inner core that smoothly expands up to 42" to safely reduce fall arrest forces.
  • Heavy-duty tubular web outer jacket serves as a back-up lanyard for added safety.
  • Webbing protected with Teflon® HT for up to 25% longer service life.
  • Green.

Specifications

Application: [Construction, Manufacturing, Utilities]

Color Finish: Forest Green

Color Finish Category: Greens

Length: 6 ft

Product Type: [Lanyard, Hook]