7 ft. Tripod
7 ft. Tripod
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The center anchorage should always be used for fall protection with the side eyebolt being used for hoisting/lifting of materials or workers
- The adjustable legs with integral push pins can easily adapt to uneven surfaces
- A center anchorage eyebolt and a side eyebolt anchorage on the cap
- The built-in safety chain and feet with rubber skid pads and serrated edge prevent movement on slippery surfaces
Documents
Specifications
- ANSI:
- ANSI Z359.1
- Coating:
- Zinc Plated
- Height:
- 7 ft
- Length:
- 7 ft
- Material:
- Aluminum, Steel
- OSHA:
- OSHA 1926.502
- Work Load Limit:
- 1100 lb