8 ft. Retractable Web Lanyard with Carabiner
8 ft. Retractable Web Lanyard with Carabiner
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes 8' polyester webbing, swivel and carabiner on anchorage end, locking snap hook on lanyard end
- Compact lightweight webbing
Documents
Specifications
- ANSI:
- ANSI A10.32
- Color Finish Name:
- Yellow
- Length:
- 8 ft
- Material:
- Metal, Plastic
- Material Type:
- Polyester, Thermoplastic
- Width:
- 1-3/4 in
- Work Load Limit:
- 307 lb