89 in. 450 lb. Adjustable Mast 1 Piece

Part #MDH3  |  Item #5061079

$ 2,721.80 EACH

Work Load Limit:

350

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Portable Confined Space System
  • Compatible with any 1 Lower Mast Extensions
  • MDH3 - Overall mast height adjusts from 74 to 89 inches and offset adjusts from 12 to 29 inches

Specifications

Coating: Powder Coated

Height: 89 in

Material: Aluminum

Material Type: 304

Number Of Pieces: 1 Piece

Weight: 29

Work Load Limit: 350