Nylon Shoulder Pad with Rubber Grip Bar in Black

You last purchased this on
 
Miller Fall Protection

Coolmax Nylon Shoulder Pad with Rubber Grip Bar in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Miller Fall Protection

Coolmax Nylon Shoulder Pad with Rubber Grip Bar in Black

  • Fast #
  • Part #M90173X9INBK
  • Item #1448091
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
Coolmax
Color Finish Category:
Blacks
Color Finish Name:
Black
Material:
Plastic
Material Type:
Nylon
Product Type:
Pad, Bar
Type:
M90173X9INBK