DuraFlex® E650 Series 400 lb. M Size Harness with Shoulder Strap in Green

Part #ME650SMGN  |  Item #1448094

$ 133.10 EACH

Lift Capacity:

400

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Features specially formulated stretch webbing to provide greater comfort, safety and mobility.
  • Webbing protected with Teflon® HT for up to 25% longer service life
  • Friction buckle shoulder straps ME6504UOR
  • Universal size, fits most.
  • Orange ME65058UGN. Universal size, fits most
  • Green.ME650U4UGN. Universal size, fits most
  • Blue.ME650UGN. Universal size, fits most

Specifications

Application: [Construction, Manufacturing, Wind Energy]

Clothing Size: M

Collection: DuraFlex® E650 Series

Color Finish: Green

Lift Capacity: 400

Material: [Plastic, Rubber]

Material Type: [Elastomer, Polyester]