Universal Size Harness with Attached Comfort Back Pad
DuraFlex® Universal Size Harness with Attached Comfort Back Pad
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Webbing protected with Teflon® HT for up to 25% longer service life
- Friction buckle shoulder straps ME6504UOR
- Features specially formulated stretch webbing to provide greater comfort, safety and mobility.
- Green.ME650U4UGN. Universal size, fits most
- Blue.ME650UGN. Universal size, fits most
- Orange ME65058UGN. Universal size, fits most
- Universal size, fits most.
Specifications
- ANSI:
- ANSI A10.32, ANSI Z359.11
- Application:
- Construction
- CSA Certified:
- CSA Z259.1A
- Clothing Size:
- Universal
- Collection:
- DuraFlex®
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Material:
- Plastic, Steel
- Material Type:
- Polyester
- OSHA:
- OSHA 1910.66;OSHA 1926.502
- Product Type:
- Harness, Pad
- Work Load Limit:
- 400 lb