Universal Size Harness with Side D-ring
DuraFlex® Universal Size Harness with Side D-ring
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flexible, lightweight, and soft, harnesses feature solid colored leg straps to help user orient the harness for quicker and easier donning.
- Most models available in orange, lime green, or polyester blue.No. ME650.
- Miller® DuraFlex® harnesses are more comfortable to wear since the webbing is a blend of nylon, polyester and a specially formulated elastomer designed to stretch.
- Forged steel sliding back D-ring.
- Mating buckle leg and chest straps.
- One universal size.
- Also features friction buckle shoulder straps.
- Full-body harness features stretchable webbing in leg, shoulder and body straps.
- Integral belt loops accomodate standard body belt or tool belt.No. ME650.
- Keeps worker upright after arresting a fall.
Specifications
- ANSI:
- ANSI A10.32, ANSI Z359.11
- Application:
- General Industrial
- CSA Certified:
- CSA Z259.1A
- Clothing Size:
- Universal
- Collection:
- DuraFlex®
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Material:
- Plastic, Steel
- Material Type:
- Polyester
- OSHA:
- OSHA 1910.66;OSHA 1926.502
- Product Type:
- Harness, D-Ring
- Type:
- ME65058UGN
- Work Load Limit:
- 400 lb