XXL Size Harness with Friction Buckle Shoulder Strap
DuraFlex® XXL Size Harness with Friction Buckle Shoulder Strap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Webbing protected with Teflon® HT for up to 25% longer service life
- Friction buckle shoulder straps ME6504UOR
- Features specially formulated stretch webbing to provide greater comfort, safety and mobility.
- Green.ME650U4UGN. Universal size, fits most
- Blue.ME650UGN. Universal size, fits most
- Orange ME65058UGN. Universal size, fits most
- Universal size, fits most.
Specifications
- Clothing Size:
- XXL
- Collection:
- DuraFlex®
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Material:
- Brass, Plastic, Rubber, Steel
- Material Type:
- Evoprene, Nylon, Polyester, Urethane, Elastomer
- Product Type:
- Harness, Strap
- Tensile Strength:
- 5000 lb
- Type:
- ME650XXLGN
- Work Load Limit:
- 400 lb