Harness with Back D-Ring Quick Connect Chest and Leg Strap Buckles 2XL

You last purchased this on
 
Miller Fall Protection

Harness with Back D-Ring Quick Connect Chest and Leg Strap Buckles 2XL

This product requires certification to purchase.
Brand image
You last purchased this on
 
Miller Fall Protection

Harness with Back D-Ring Quick Connect Chest and Leg Strap Buckles 2XL

  • Fast #
  • Part #MP950QCXXLGN
  • Item #4301196
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Maximize comfort: duraflex harnesses conform to the shape of the worker, stretching with every movement, so there is no bunching, binding or kinking
  • Improve safety: with comfort unsurpassed, duraflex harnesses offer
  • Patented Miller duraflex harnesses feature specially formulated elastomer webbing that stretch
  • Requires Certification

Specifications

Capacity:
400 lb
Clothing Size:
XXL
Color Finish Category:
Greens
Color Finish Name:
Green
Material:
Plastic
Material Type:
Polyester
Work Load Limit:
400 lb