Harness with Front and Back D-Rings Quick Connect Chest and Leg Strap Buckles Universal Size

You last purchased this on
 
Miller Fall Protection

Harness with Front and Back D-Rings Quick Connect Chest and Leg Strap Buckles Universal Size

This product requires certification to purchase.
Brand image
You last purchased this on
 
Miller Fall Protection

Harness with Front and Back D-Rings Quick Connect Chest and Leg Strap Buckles Universal Size

  • Fast #
  • Part #MP950FDQCUGN
  • Item #4301458
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • High-strength and abrasion-resistant webbing
  • Sleek quick-connect buckles for chest and leg straps, interlock similar to a seat belt for easy donning and feature a dual-tab release mechanism to prevent accidental opening
  • The DuraFlex Python® Ultra harness features cushioned tubular webbing in the shoulder straps to minimize possible discomfort around the neck and shoulders
  • Comfort-touch back d-ring pad is designed with a specially woven breathable fabric that provides greater comfort orients harness for quick tangle-free donning
  • Requires Certification

Documents


Specifications

Clothing Size:
Universal
Material:
Rubber, Plastic
Material Type:
Urethane, Elastomer
Weight:
4 lb
Work Load Limit:
400 lb