100 ft. Confined Space Entry and Rescue System
MightEvac™ 100 ft. Confined Space Entry and Rescue System
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No annual factory recertification required (USA only)
- Lightweight
- Includes 9' tripod, mounting bracket and Manhandler™ hoist
- Convenient, heavy-duty carrying handle
- For emergency evacuation only
- Corrosion-resistant components
- Capacity rating 400 lbs when using a SofStop® shock absorber
- Quick and easy rescue with a 4:1 mechanical advantage (average speed of 25' [7.6 m] per minute)
Documents
Specifications
- ANSI:
- ANSI A10.32
- Coating:
- Galvanized
- Collection:
- MightEvac™
- Length:
- 100 ft
- Material:
- Steel
- Product Type:
- Self Retracting Lifeline
- Type:
- MMR100GXM100FT
- Width:
- 3/16 in
- Work Load Limit:
- 310 lb