MightEvac™ 50 ft. Self-Retracting Lifeline

Part #MMR50GC50FT  |  Item #2273096

$ 3,691.33 EACH

Length:

50 ft

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes 7' tripod and mounting bracket
  • No annual factory recertification required (USA only)
  • Lightweight
  • Quick and easy rescue with a 4:1 mechanical advantage (average speed of 25' [7.6 m] per minute)
  • Capacity rating 400 lbs when using a SofStop® shock absorber
  • For emergency evacuation only
  • Corrosion-resistant components
  • Convenient, heavy-duty carrying handle

Documents

Specifications

ANSI Specifications: ANSI A10.32

Collection: MightEvac™

Length: 50 ft

Material: Galvanized Steel

Width: 3/16 in

Work Load Limit: 310