Mightylite™ 20 ft. 310 lb. Aluminum Alloy and Stainless Steel Cable Self Retracting Lifeline

Part #MRL20SS20FT  |  Item #835165

Length:

20 ft

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 20 ft. and 65 ft. length lifelines.
  • Corrosion-resistant stainless steel and aluminum components extend service life.
  • Double-swivel design prevents lifeline from twisting and kinking.
  • Narrow payout port prevents intrusion of dirt and debris.
  • No annual factory recertification required, keeping units on the jobsite for increased productivity.
  • Carabiner for attaching to anchorage and tagline included.

Specifications

ANSI Specifications: [ANSI A10.32, ANSI Z359 2007]

Application: [Gas, Oil, Utilities]

CSA Certified: CSA Z259.2.2

Collection: Mightylite™

Length: 20 ft

Material: [Aluminum Alloy, Stainless Steel]

OSHA Specifications: OSHA 1910.66;OSHA 1926.502

Product Type: Self Retracting Lifeline

Weight: 9

Width: 3/16 in

Work Load Limit: 310