Miller Fall Protection
Mightylite™ 20 ft. Self Retracting Lifeline
Part #MRL20G20FT | Item #526420
Length:
20 ftProduct Details
Specifications
Application: [Gas, Oil, Utilities]
CSA Certified: Yes
Collection: Mightylite™
Length: 20 ft
Material: [Aluminum, Galvanized Wire, Stainless Steel]
Product Type: Self Retracting Lifeline
Type: MRL20G20FT
Weight: 12
Width: 3/16 in
Work Load Limit: 310