Miller Fall Protection

Miller Shadow Beam Anchor in Stainless Steel

Part #H881412

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Connects horizontally to I- or H- beam flanges from 4 inches to 12 inches
  • Once attached, the unit slides along the beam with the worker to provide increased safety, mobility and productivity
  • Lightweight, stainless steel/aluminum construction
  • Fixed Shadow Beam Anchor is designed for use horizontally or vertically, firmly gripping a beam or column to provide a temporary or permanent anchorage attachment
  • Remains fixed to fhe beam

Specifications

Color Finish: Stainless Steel

Material: [Stainless Steel, Aluminum]

Type: H881412