11 ft. Carabiner and Swivel Shackle
This product has been replaced by
MiniLite® 11 ft. Carabiner and Swivel Shackle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stainless steel interior components with high impact thermoplastic housing
- Steel twist lock carabiner and swivel shackle
- 11' retractable web lanyard with brake system
- Meets OSHA and ANSI A10.32 standards
- Load indicator identifies when a unit has been involved in a fall
- Maximum capacity: 310 lbs
- Ideal for general plant maintenance, aerial or fork lifts, cherry pickers, bucket trucks, scaffold and steel erection
- Locking snap hook end connector
Specifications
- ANSI:
- ANSI A10.32
- Collection:
- MiniLite®
- Length:
- 11 ft
- Material:
- Stainless Steel
- Type:
- MFL11311FT
- Work Load Limit:
- 310 lb