50 ft. Premium Rescue Kit
QuickPick™ 50 ft. Premium Rescue Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 50'
- Maximum capacity: 400 lbs
- Includes: backup braking system, pulleys, rope, rescue pole with clip, pigtail rope control handle, carabiners, cross arm anchorage connector, Miller WristBandit™ tool lanyard, kit bag and pole bag
- Quickly raise or lower a fallen worker to safety and avoid suspension trauma
- No assembly required
- Out-of-the-bag solution for prompt rescue
Specifications
- ANSI:
- ANSI A10.32, ANSI Z359.4
- Collection:
- QuickPick™
- Length:
- 50 ft
- Type:
- MQP50FT
- Work Load Limit:
- 400 lb