Miller Fall Protection
Revolution™ Universal Size Full Body Safety Harness
Part #MRPYFDQCUGN | Item #6217523
$
236.89
EACH
Clothing Size:
UniversalProduct Details
- Quick connect
- Chest buckles
- Cam buckles
- ErgoArmor™ back shield
- Stand up d-ring
- Self contained label pack
- DuraFlex® python webbed finials
- Quick connect buckle legs
Specifications
Clothing Size: Universal
Collection: Revolution™
Color Finish: Green
Type: MRPYFDQCUGN