Miller Fall Protection Scorpion™ 9 ft. Personal Fall Limiter with Swivel and Roof Anchor

MPFL4Z79FT

Length

9 ft

$258.33

EACH
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Attach directly to the back of the harness to serve as a personal fall limiter
  • Can be used as a traditional self-retracting lifeline and attached overhead
  • Features a lightweight compact design
  • Includes carabiner and swivel shackle
  • No annual factory recertification required
  • Stops fall within inches
  • Visual load indicator indicates when the unit must be removed from load

SPECIFICATIONS

ANSI Specifications
ANSI Z359
Collection
Scorpion™
Length
9 ft
Material
Stainless Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday