Miller Fall Protection

Self-Retracting Lifeline 20 ft. Webbing with Tagline and Carabiner

Part #MRL20P20FT

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Corrosion-resistant stainless steel and aluminum housing extend service life
  • No annual factory recertification required
  • Aluminum snap hook
  • Carabiner and tagline included
  • Rated to 310 lbs capacity or 400 lbs capacity when using a SofStop shock absorber (526388)
  • Available in 1" polyester webbing, galvanized or stainless steel cable

Specifications

Lift Capacity: 310

Material: [Stainless Steel, Galvanized, Plastic]

Material Type: PVC

Weight: 11