Self-Retracting Lifeline 50 ft. Webbing with Tagline and Carabiner
Self-Retracting Lifeline 50 ft. Webbing with Tagline and Carabiner
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No annual factory recertification required
- Aluminum snap hook
- Corrosion-resistant stainless steel and aluminum housing extend service life
- Available in 1" polyester webbing, galvanized or stainless steel cable
- Rated to 310 lbs capacity or 400 lbs capacity when using a SofStop shock absorber (526388)
- Carabiner and tagline included
Specifications
- Cable Length (ft):
- 50 ft
- Length:
- 24 in
- Lift Capacity:
- 310 lb
- Material:
- Plastic, Stainless Steel
- Material Type:
- Polyester
- Weight:
- 19 lb