Shock Absorber 18 in.
Shock Absorber 18 in.
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Extend D-ring on harness by 18"
- Add to an existing SRL to reduce fall arrest forces and increase the weight capacity of the SRL in use
- Designed with a specially-woven inner core that smoothly expands to reduce fall arrest forces
- No annual factory recertification required
Specifications
- ANSI:
- ANSI Z359 2007
- Length:
- 18 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- Polyester
- Weight:
- 1.5 lb