20 ft. Self Retracting Lifeline
Titan™ 20 ft. Self Retracting Lifeline
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CSA Certified:
- Yes
- Collection:
- Titan™
- Length:
- 20 ft
- Material:
- Galvanized Wire, Plastic, Stainless Steel
- Material Type:
- Polypropylene
- Product Type:
- Self Retracting Lifeline
- Type:
- MTR2020FT
- Weight:
- 11 lb
- Width:
- 3/16 in