6 ft. Tie Back Lanyard
Titan™ 6 ft. Tie Back Lanyard
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CSA Certified:
- Yes
- Collection:
- Titan™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold
- Length:
- 6 ft
- Material:
- Steel
- Product Type:
- Lanyard
- Type:
- MT6121TB6FTAF
- Work Load Limit:
- 310 lb