Titan™ L Universal Poly Harness

Part #MT4000UAK  |  Item #1435029

$ 44.76 EACH

Clothing Size:

L
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Back D-ring
  • Increased worksite safety with Hi-Viz color webbing
  • Easier vertical adjustability that stays in place
  • Slip resistant back D-ring pad and forward positioned side D-rings, keeping your tool bags in the right place
  • Oversized ID tags provide quick and easy harness size identification

Specifications

ANSI Specifications: [ANSI A10.32, ANSI Z359.11]

Capacity: 400 lb

Clothing Size: L

Collection: Titan™

Color Finish: [Black, Yellow]

Color Finish Category: Blacks

Material: Plastic

Material Type: Polyester

OSHA Specifications: OSHA 1926.502

Type: MT4000UAK

Work Load Limit: 400