6 ft. Fall Limiter
TurboLite™ 6 ft. Fall Limiter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI Z359.14
- Application:
- Construction, Gas, Oil
- CSA Certified:
- CSA Z259.2.2
- Collection:
- TurboLite™
- Length:
- 6 ft
- Material:
- Steel
- Product Type:
- Fall Limiter
- Type:
- MMFL16FT
- Work Load Limit:
- 400 lb