TurboLite™ 6 ft. Fall Limiter with Lock Snap Hook

Part #MMFL9Z76FT  |  Item #4300481

Length:

6 ft

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI Z359.14

Application: [Construction, Gas, Oil]

CSA Certified: CSA Z259.2.2

Collection: TurboLite™

Length: 6 ft

Material: Steel

Product Type: [Fall Limiter, Hook]

Type: MMFL9Z76FT

Weight: 2.7

Work Load Limit: 400