Universal Size Vest Style Back Padding Body Harness

You last purchased this on
 
Miller Fall Protection

Universal Size Vest Style Back Padding Body Harness

This product requires certification to purchase.
Brand image
You last purchased this on
 
Miller Fall Protection

Universal Size Vest Style Back Padding Body Harness

  • Fast #
  • Part #HP950QCUGN
  • Item #4301087
  • Manufacturer Part #P950QC/UGN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Maximize comfort: duraflex harnesses conform to the shape of the worker, stretching with every movement, so there is no bunching, binding or kinking
  • Quick-connect buckle chest strap and legs straps; and Comfort D-pad
  • Patented Miller duraflex harnesses feature specially formulated elastomer webbing that stretch
  • Size: Universal
  • Requires Certification

Documents


Specifications

Capacity:
400 lb
Clothing Size:
Universal
Color Finish Category:
Greens
Color Finish Name:
Green
Material:
Plastic
Material Type:
Polyester
Type:
HP950QCUGN
Weight:
3.7 lb
Work Load Limit:
400 lb