Miller Fall Protection Vinyl Coated Harness

MRPCTBN

Clothing Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Clip-on design web finials organize webbing after prorating adjustment
  • Integrated, self-contained label pack safely encapsulates labels, minimizing damage and loss
  • Mating chest strap buckle and tongue buckle leg adjustments
  • The unique rotary PivotLink™ connection design that provides greater comfort in bending/mobility
  • Two pull-free lanyard rings
  • Vinyl coating on webbing protects against a variety of liquids that could compromise overall performance

SPECIFICATIONS

ANSI Specifications
ANSI A10.34, ANSI Z359-2007
CSA Certified
CSA Z259.11
Clothing Size
Universal
Coating
Vinyl
Material
Lycra
Material Type
Polyester
OSHA Specifications
OSHA 1910.66;OSHA 1926.506
Weight
4
Work Load Limit
400

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday