Milliken Valve

6 in. Cast Iron Flanged Check Valve

Part #M801LWU  |  Manufacturer Part #801 LW 6

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Length: 14 in

Material: Cast Iron

Pressure Class: 200#

Valve Operator: Lever Handle

Valve Seat Material: Bronze

Valve Size: 6 in

Valve Type: Check Valve