Milliken Valve

625 Series 2 in. Cast Iron 175 psi Flanged Lever Handle Plug Valve

Part #M625SN  |  Manufacturer Part #625S-N

Valve Size:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The Milliken criteria of quality, reliability, safety and value are embodied in the MILLCENTRIC Eccentric valve, setting higher standards for dependable performance with excellent features achieved by the utilization of the very latest design and manufact
  • Compact size
  • Lightweight construction
  • High Flow Capacity

Documents

Specifications

ANSI Specifications: ANSI B16.1

ASTM Specifications: ASTM A-126 Class B

AWWA Specifications: AWWA C-517-09

Collection: 625 Series

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

ISO Specifications: ISO 9001

Length: 5-1/2 in

Material: Cast Iron

Maximum Pressure: 175 psi

Valve Bonnet Type: Welded

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: Nickel Plated Iron

Valve Size: 2 in

Valve Type: Plug Valve