Milliken Valve

700 Series 6 in. Cast Iron Wafer Check Valve

Part #M7006  |  Manufacturer Part #7006

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: [ASTM A-126, ASTM A-228, ASTM A-36, ASTM A-743, ASTM A-276]

Collection: 700 Series

End Connection 1: Wafer

End Connection 2: Wafer

End Connections: Wafer

Installation Type: Vertical Mount

Material: Cast Iron

NSF Certified: No

Pressure Class: 200#

UL Listed: No

Valve Body Style: Wafer

Valve Disc Material: Stainless Steel

Valve Port Opening: Round Port

Valve Size: 6 in

Valve Type: Check Valve