Milliken Valve

8 in. Cast Iron Flanged Check Valve

Part #M8008BZLW  |  Manufacturer Part #8008BZ-LW

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Material: Cast Iron

Pressure Class: 200#

Valve Operator: Lever Handle

Valve Size: 8 in

Valve Type: Check Valve