0 items

Milliken Valve Cast Iron Flanged Plug Valve

M601ELG

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • CNC manufacturing delivers consistent sizes on all components
  • The Milliken criteria of quality, reliability, safety and value are embodied in the MILLCENTRIC Eccentric valve, setting higher standards for dependable performance with excellent features achieved by the utilization of the very latest design and manufact

SPECIFICATIONS

ANSI Specifications
ANSI B16.1
ASTM Specifications
ASTM A-126 Class B
AWWA Specifications
AWWA C-517-09
End Connection 1
Flanged
ISO Specifications
ISO 9001
Length
10 in
Material
Cast Iron
Maximum Pressure
175 psig
Valve Bonnet Type
Welded
Valve Operator
Wheel Handle
Valve Port Opening
Full Port
Valve Seat Material
Nickel Plated Iron
Valve Size
6 in
Valve Type
Plug Valves

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday