0 items

Milliken Valve Mechanical Joint Cast Iron Plug Valve

M600N1BG

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ductile iron plugs are Buna-N coated to provide tight shut off even under vacuum conditions
  • Ideal for wastewater
  • Plugs rotate in permanently lubricated 316SS bearings and U-cup stem seals are self-adjusting for trouble free service
  • The port design has streamlined internal contours to provide high capacity straight through flow in the full open position, reducing pressure drop and the effect of erosive media
  • Welded seats are 90 percent nickel for corrosion and erosion resistance and specially profiled for low torque and extended seat life

SPECIFICATIONS

ANSI Specifications
ANSI B16.1
ASTM Specifications
ASTM A-126 Class B
AWWA Specifications
AWWA C-504
Coating
Buna-N
End Connection 1
Mechanical Joint
End Connections
Mechanical Joint
ISO Specifications
ISO 9001
Length
17-3/8 in
Material
Cast Iron, Ductile Iron, Plastic, Rubber, Stainless Steel
Material Type
316 SS, Buna-N, EPDM
Maximum Pressure
175 psi
Pressure Class
125#
Valve Bonnet Type
Welded
Valve Operator
Gear Operator
Valve Port Opening
Full Port
Valve Seat Material
Nickel
Valve Size
8 in
Valve Type
Plug Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday