0 items

Milliken Valve Mechanical Joint Plug Valve with 316 Stainless Steel Hardware

M600N1BG316SS

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI B16.1, ANSI B16.21
End Connection 1
Mechanical Joint
Material
Stainless Steel
Valve Size
4 in
Valve Type
Plug Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday